Shop All Door Viewer Covers
Prime-Line
Brown Plastic Fixed Privacy Cover
Mfr # S 5088
Zoro # G700935371
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brown
Product Information
- Brand Prime-Line
- MFR # S 5088
- Zoro # G700935371
- UPC # 49793750884
- Country of Origin United States
- Category Door Viewer Covers
Details
Finish | Brown |
Description
These door viewer privacy covers are constructed of plastic and come in a brown color. Privacy covers feature a large 1-1/2 in. outside diameter cover for privacy and easy gripping. This fixed security device provides privacy against the use of reverse peephole spy tool lenses, like cameras, scopes and phone apps. Fixed door viewer privacy covers like these can be used on apartment doors, office doors, service doors, homes, and dorm rooms. Mounts with a base plate and two fasteners, and features a self-closing cover that must be pushed upwards for viewing thru door viewer. For the portable door viewer privacy covers that can be used on hotel doors when traveling, see Prime-Line part S 5084. Used by numerous homeowners as added security at home or the office Used to cover door viewer and peepholes from the inside 9/16 in. inside diameter with 1-1/2 in. outer diameter base plate Brown plastic construction For a portable viewer cover see Prime-Line part S 5084 Mounting hardware included Easy to install For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 2-5/8" Proj (997M 689)
- NATIONAL HARDWARE Bracket Box Rail Galv (N104-695)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG5)
- PROSOURCE Bolt J-Hook 3/8X5In Zinc (LR322)
- ZORO SELECT Door Viewer Cover, Brass, 9/16" Hole Dia. (19-5002SNK)
- ZORO SELECT Cover, Polished, 1/2" Hole Dia, PR (19-5001PB)
- DELTANA VIEWER COVER in Paint Black (552COVERU19)
- DELTANA Door Viewer Cover for 55211-UL Satin Chrome Finish (552COVERU26D)
- ZORO SELECT Door Viewer Cover, 9/16" Hole Dia., PR (19-5002PB)
- ZORO SELECT Door Viewer Cover, 1/2" Hole Dia. (19-5001SNK)
- DELTANA VIEWER COVER in Brushed Chrome (552COVERU26D)
- Prime-Line Door Accessories