Shop All Deadbolt Locks
Prime-Line
Bronze Deadlock, 666A, Single Cylinder, Angle Strike, Brass Single Pack
Mfr # SE 15316
Zoro # G400934858
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # SE 15316
- Zoro # G400934858
- UPC # 18418153164
- Country of Origin China
- Category Deadbolt Locks
Description
This double cylinder deadlock is constructed of diecast and it comes in a brass colored finish. It features a jimmy-resistant design which prohibits forced entry when attempts are made to spread the door away from the frame. This is a surface-mounted, cross-bolt locking device which can be mounted to 1-3/8 in. to 2-3/8 in. thick, wood or metal doors. This door lock includes an angled strike, a rim cylinder, 2 keys, a cylinder trim ring, fasteners, a mounting plate, instructions and a tamper-resistant shutter guard. This lock requires a 1-1/4 in. hole and uses Segal keyway. It is keyed differently, but it is also available keyed alike via special order from manufacturer. See Prime-Line's model number U 9970 for a single cylinder deadlock, or model number U 9971 for the single cylinder deadlock in a white painted finish.Constructed of high strength bronze alloy, built tough to help secure entry doors against forced entry Components come in a beautiful, corrosion resistant, brushed chrome plated finish Designed with a time-tested, jimmy-proof mechanism that helps prohibit forced entry by separation of door from jamb Features surface mounting installation with cross-bolt locking Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38801.006.0187)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81KALJ)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- LOCKEY USA Lockey Fire Rated Panic Bar Rim Exit Device for 33in to 36in Door Aluminum Finish (PB1100FRFIRE)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- PRIME-LINE Deadlock 1Cyl Flt Strk (SE 15323)
- PRIME-LINE Single Cylinder Rim Deadlatch, Diecast, Brass Single Pack (U 9956)
- PRIME-LINE Single Cylinder Solid Bronze Jimmy-Resistant Door Lock Single Pack (U 10530)
- PRIME-LINE Single Cylinder Deadbolt Brass Slam Lock with Flat and Angle Strikes Single Pack (SE 14326)
- PRIME-LINE Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Single (U 9970)
- ARROW Grade 1, Single Cyl, A KWY, US10B, Rectangle Stk, 6 Pins (D61 10B)
- Prime-Line Door Locks and Deadbolts