Shop All Deadbolt Locks
Prime-Line
Bronze Deadlock, 2 Cylinder, Flat Strike, Brushed Chrome
Mfr # SE 19323
Zoro # G511906133
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # SE 19323
- Zoro # G511906133
- Country of Origin China
- Category Deadbolt Locks
Description
This Segal Deadlock features a surface-mounted housing that is constructed of solid high-strength bronze alloy, and it comes in a beautiful brushed chrome-plated finish. Its jimmy-proof design locks with the turn of the keyed cylinder from the exterior, or the interior. This lock helps to prevent forced entry and mounts to wood or metal doors. It includes an flat strike, and it is designed to prevent forced entry by prohibiting the spreading apart of door frame from door. This lock is easy to install with only a few simple tools. This is a double cylinder keyed lock, meaning a key is required to lock and unlock this device from both the interior and exterior side of the door.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400290750S)
- BRINKS HOME SECURITY Ganyon Privacy PPR Knob, Tuscan Bronze (23022-150)
- ZORO SELECT O-Ring, Buna N, Dash 212, 7/8, 1.137, PK25 (U38801.012.0087)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (3070pri8401RH26D4916)
- PRIME-LINE Deadbolt, Solid Bronze Alloy, Brushed Chrome, Flat Strike (SE 15323)
- PRIME-LINE Deadlock 1Cyl Flt Strk (SE 15323)
- PRIME-LINE Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Single (U 9970)
- PRIME-LINE Commercial Door Deadbolt Lock, Aluminum, Laminated Swing Hook Lock Single Pack (J 4558)
- PRIME-LINE Bronze Deadlock, 666A, Single Cylinder, Angle Strike, Brass Single Pack (SE 15316)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- TELL Deadbolt Sngl Comm Us32D (CL100055)
- Prime-Line Deadbolt Locks and Deadlatches