Shop All Lockset Cylinders
Prime-Line
Bright Brass, Steel Cylinder Guide Single Pack
Mfr # U 10378
Zoro # G300922153
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Length 5-7/8 in.
Product Information
- Brand Prime-Line
- MFR # U 10378
- Zoro # G300922153
- UPC # 49793103789
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 5-7/8 in. |
Details
Finish | Polished Brass |
Description
This cylinder guard is constructed from heavy steel and comes plated in brass. It features an exterior mounted plate that covers your rim cylinder face from tampering. Includes four through door bolts for additional security.
- •Used for night lock rim cylinders
- •Exterior mounted place covers rim cylinder face from tampering
- •Used on outswinging doors
- •Heavy steel cylinder guard
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE 1" Thumbturn Mortise Cylinder, MS Cam, 335, 4 Pack (4066-01 335 (4PK))
- HAGER Hager 1752415 4 x 4 x 0.62 in. Radius Corner Steel Full Mortise Residential Spring Hinge; Satin Nickel (1752415)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453000S (C06000453000S)
- ZORO SELECT Drawer Track Bracket, 1/4" H (45-16)
- PRIME-LINE 1 in. Wafer Type Sliding Diecast Door Cylinder Lock Single Pack (E 2005)
- PRIME-LINE Cylinder Lock, 1-1/4 In., Schlage Shaped Keys Single Pack (E 2103)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway Single Pack (U 9967)
- PRIME-LINE Chrome, Storm or Security Door Mortise Double Lock Cylinder, For Kwikset Systems Single Pack (K 5061)
- PRIME-LINE Rim Cylinder Lock, 3/4 in. Hole Center, Diecast, Brass Plated, Kwikset Single Pack (U 9965)
- PRIME-LINE Kwikset, Weiser and Weslock Sliding Door Cylinder Lock Single Pack (E 2107)
- DETEX 1-1/8" Mortise Cyl, 6P Schl C Kwy, Straight cam, KD, 626, 4 Pack (MC65 (4PK))
- Prime-Line Lockset Cylinders