Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack
Mfr # U 10260
Zoro # G100933717
Key Features
- Height 1-3/8 in.
- Finish Polished Brass
Product Information
- Brand Prime-Line
- MFR # U 10260
- Zoro # G100933717
- UPC # 49793102607
- Country of Origin United States
- Category Door Latch Guards
Dimensions
Height | 1-3/8 in. |
Details
Finish | Polished Brass |
Description
Defender Security U 10260 Brass Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Made of solid brass construction, the lock reinforcer plate comes finished in brass. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/8 inch thick doors that have mortise or drive-in latches. It features one 2-1/8 inch bore with a 2-3/8 inch backset. The door reinforcer is non-recessed. Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal).
- •ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of an entry door with the non-recessed door lock reinforcer; use to reinforce and repair both metal and wood doors
- •BUILT TO LAST – Made of solid brass construction, the door lock reinforcement plate comes in a brass finish to fit over a single bore hole on your door
- •EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting
- •DIMENSIONS – The door lock reinforcement plate is designed for 1-3/8 inch thick doors; it features one 2-1/8 inch bore with a 2-3/8 inch backset
- •NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF042-069)
- SDC Power Transfer LoopElectrified Locksets (PT-5)
- HARDWARE RESOURCES 3" Wire Door Mounted Tray System (DMS3-PC-R)
- CODEL DOORS 28"x80"x1-3/8" Primed 3-Panel Equal Panel w/White Lami Glass Interior Shaker 7-1/4" LH Prehung Door (2468pri8433GLLH10B714)
- PRIME-LINE 1-3/4 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in (U 9588)
- PRIME-LINE 12 in. Gray Painted Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9513)
- PRIME-LINE 2-3/4 in. Door Lock Steel Brass-Plated Flip-Action Door Lock (U 9887)
- PRIME-LINE 3 in. x 7 in. Steel Bronze-Painted Latch Shield for Out-Swinging Doors (U 9501)
- PRIME-LINE LATCH GARD 3X11"" BRASS (U 10027)
- PRIME-LINE Bright Brass Contemporary Door Reinforcer (U 10262)
- CHAMBERLAIN Keyless Garage Entry (940EV-P2)
- Prime-Line Door Surface Protection