Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish Single Pack
Mfr # U 9931
Zoro # G600933811
Key Features
- Height 1-3/4 in.
- Finish Brass
Product Information
- Brand Prime-Line
- MFR # U 9931
- Zoro # G600933811
- UPC # 49793099310
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 1-3/4 in. |
Details
Finish | Brass |
Description
Defender Security U 9931 Brass Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Made of solid brass construction, the lock reinforcer plate comes finished in brass. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/4 inch thick doors that have mortise or drive-in latches. It features two 1-1/2 inch, or 2-1/8 inch bores that are 5-1/2 inch on center, with 2-3/4 inch backsets. The door reinforcer is non-recessed. Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal).
- •ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of an entry door with the non-recessed door lock reinforcer; use to reinforce and repair both metal and wood doors
- •BUILT TO LAST – Made of solid brass construction, the door lock reinforcement plate comes in a brass finish to fit over a two bore holes on your door
- •EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting
- •DIMENSIONS – The door lock reinforcement plate is designed for 1-3/4 inch thick doors; it features two 1-1/2 inch, or 2-1/8 inch bores that are 5-1/2 inch on center with 2-3/4 inch backsets
- •NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 010, PTFE, 0.07 In., PK50 (1RFZ7)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 140 lb, 8 ft. Door, PK2 (SPGE-27X48-140)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Features: Plain (2VAH5)
- PRIME-LINE Right-Handed, Bronze, Casement Locking Handle with Offset Base Single Pack (H 3599)
- PRIME-LINE 6 in. Bright Brass, Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9512)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Bronze Finish Single Pack (U 10744)
- PRIME-LINE Latch Shield, 2-5/8 in. x 12 in., Gray Single Pack (U 9507)
- PRIME-LINE Satin Nickel, Keyed Chain Door Guard (U 11093)
- PRIME-LINE 12 in. Gray Painted Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9513)
- PRIME-LINE LATCH GUARD OUTSW7"" STL (U 9496)
- PRIME-LINE Keyed Chain Door Guard, Brite Brass Finish (U 9912)
- Prime-Line Door Latch Guards