Shop All Door Holders
Prime-Line
Black Rubber Tip for Drop Down Door Holder 2 Pack
Mfr # J 4557
Zoro # G000933589
product price: $5.19
/pk 2, $2.60/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Height 1 in.
Product Information
- Brand Prime-Line
- MFR # J 4557
- Zoro # G000933589
- UPC # 49793045577
- Country of Origin China
- Category Door Holders
Dimensions
Height | 1 in. |
Details
Finish | Black |
Description
This is a pair of rubber replacement tips with screw for drop down style door holders. The tip is 1 in. in diameter and is easy to install. Remove the screw from the old tip and replace with the new tip and screw.Used as a base for worn out drop down door holders 1 in. diameter tip Saw tooth foot base Black rubber construction 2-pack Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 ZN Safety Snap (N222-877)
- TRIMLITE 28" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2468pri8401LH1D4916)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1101BFCOV x 690)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPX-BUZ-XR-250)
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- PRIME-LINE Wall Stop, 2-1/2 in. Outside Diameter, Stainless Steel Cover, 1-1/8 in. Single Pack (MP4540-1)
- PRIME-LINE Step-On Door Holder, 9 in. Overall Height, Diecast, Aluminum Painted Color Single Pack (658-1015)
- PRIME-LINE Door Holder, 4 in. Drop Down, Zinc Diecast, Brass Plated, Black Rubber Tip 10 Pack (658-1051)
- PRIME-LINE 1 in., Black, Rubber, Replacement Tips for Drop Down Door Holders 2 Pack (U 9163)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Brushed Chrome, Single Pack (J 4647)
- ROCKWOOD Lever Door Holder, Satin Chrme, Cast Brass (461L.26D)
- Prime-Line Door Stops & Holders