Shop All Automotive Door & Hatch Parts
Prime-Line
Black Plastic, Sliding Door Latch Lever Single Pack
Mfr # E 2191
Zoro # G600921375
original price:
$7.69
9% off
new price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Finish Black
Product Information
- Brand Prime-Line
- MFR # E 2191
- Zoro # G600921375
- UPC # 49793021915
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Size | 2 in |
Details
Finish | Black |
Description
This is a sliding door handle latch lever. It features a black plastic finish with a steel tail. This latch lever will fit on Arcadia and a variety of other manufactures.Used on Arcadia and a variety of other sliding patio door handles Lever is 2 in. in length 3/8 in. tail length Black plastic construction with a steel pin 1/4 in. wide tail piece Plastic design resists rust Easy to install in less than 30 minutes with a few simple tools For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITTYBILT SURE STEP REPLACEMENT PAD (PST-01)
- STENS New Tire For Carlisle 529386, Jacobsen 5002573 Tire Size 26.5X14.00-12 Tread Ultra Trac (165-164)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1021 (1021)
- DORMAN Oil Drain Plug Oversize 3/4-16 S.O. Head, 090-020 (090-020)
- PRIME-LINE Prime Line Products N6790 Mirror Door Bottom Roll (351205)
- PRIME-LINE Sliding Door Latch Lever, 1-3/8 in. Tail, White Finish Single Pack (E 2703)
- PRIME-LINE Door Handle Sliding Blk/Wood (C 1107)
- PRIME-LINE Prime Line Products 7254519 Sliding Glass Door Handle Aluminum (7254519)
- FAIRCHILD INDUSTRIES Kf4100 - 1967-1972 Ford F100 Hood Hinge Kit (KF4100)
- FAIRCHILD INDUSTRIES D3010 - 1987-1996 Dodge Dakota Door Seal (D3010)
- JR PRODUCTS JR Products 10525 Stainless Steel T-Style Door Holder - 6" (10525)
- Prime-Line Automotive Door & Hatch Parts