Shop All Push Nuts
Prime-Line
Axle Hat Push Nuts, 3/16 in., Zinc Plated Steel 100 Pack
Mfr # 9078469
Zoro # G400933844
product price: $10.49
/pk 100, $0.10/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Style Axle Hat Push Nuts
- Material STEEL
- Finish ZINC PLATED
- For Screw Size 3/16 in.
- System of Measurement Inch
Product Information
- Brand Prime-Line
- MFR # 9078469
- Zoro # G400933844
- UPC # 49793132284
- Country of Origin China
- Category Push Nuts
Dimensions
For Screw Size | 3/16 in. |
Size | 3/16" |
Details
Item | Push Nut |
Nut Style | Axle Hat Push Nuts |
Material | STEEL |
Finish | ZINC PLATED |
System of Measurement | Inch |
Description
Axle Hat Nuts, also called cap nuts, are not threaded and are held in place by an inward facing contact points. They can be installed by gently tapping into pace using a hammer or mallet. Hat nuts are most often used to hold wheels in place on dollies/hand trucks, carts, pressure washers, air compressors and etc.
- •Size: 3/16 inch
- •Used to cap axles and exposed ends of rods, shafts or studs
- •Can be tapped into place using a hammer or mallet
- •Contact points on the inside of the nut bite into the shaft to secure it in place
- •Often used to hold wheels on hand trucks and other equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (U70420.037.0275)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 3/4 in H, Carbon Steel (WWG360562075012)
- BUILDRIGHT Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Phillips Drive, 500 PK (07925)
- PRIME-LINE Axle Hat Push Nuts, 5/16 in., Zinc Plated Steel 10 Pack (9078505)
- PRIME-LINE Axle Hat Push Nuts, 3/8 in., Zinc Plated Steel 10 Pack (9078524)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 3/8 In, PK100 (4HFV4)
- MIDWEST FASTENER 7/16" Steel Washer Cap Push Nuts 1 12PK (61151)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 7/16In, PK100 (138659004)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/8 In, PK200 (138620001)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- Prime-Line Push Nuts