Shop All Recreational Vehicle Accessories
Prime-Line
Awning Window Operator, Right Hand, Aluminum-Colored Enamel Finish Single Pack
Mfr # H 3674
Zoro # G200934409
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5-1/4 in
Product Information
- Brand Prime-Line
- MFR # H 3674
- Zoro # G200934409
- UPC # 49793036742
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Size | 5-1/4 in |
Description
This is an awning operator of aluminum diecast construction with an aluminum painted finish used on Stanley windows. It is left handed with a matching crank handle with an offset link arm. It has a reversed L-shaped mounting hole pattern with one hole offset on the straight edge. The mounting holes are measured from center of holes to center of holes.
- •Designed for use with awning windows manufactured by Stanley windows
- •Features a reversed L-shaped mounting hole pattern to provide greater stability when cranking
- •Awning window operator for Stanley windows
- •Diecast housing and crank with case hardened steel gears
- •Aluminum-colored enamel finish
- •Easy to install with a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
- •A Phillips head screwdriver will be required for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade For Toro 74788, 74705, 74706, 74711 zero-turn mowers; (330-550)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-20X20)
- BELL SPORTS Bike Helmet Tddlr Age3-5 (7107099)
- PRIME-LINE 1 in. Diecast Zinc-Plated Recreational Vehicle RV Window and Vent Crank Handle 2 Pack (R 7007)
- PRIME-LINE Diecast, Right Hand RV Window Slant Sill Operator Single Pack (R 7021)
- PRIME-LINE Awning Window Operator, Left Hand, Gray-Colored Enamel Finish Single Pack (H 3839)
- PRIME-LINE 171779-R Pan American Awning Window Operator (848895)
- PRIME-LINE Diecast, Left Hand RV Window Slant Sill Operator Single Pack (R 7020)
- PRIME-LINE 171781-R Right Hand Stanley Awning Window Operator (848911)
- US HARDWARE Breaker 30A Rv (RV-362C)
- Prime-Line Camping Equipment