Awning Operator, 21-1/2 in., Diecast/Steel, Bronze Color, Roto Crank Single Pack
Mfr # TH 23008-1
Zoro # G700933315
Key Features
- Color Bronze
- Size 21-1/2 in
Product Information
- Brand Prime-Line
- MFR # TH 23008-1
- Zoro # G700933315
- UPC # 49793830081
- Country of Origin United States
- Category Recreational Vehicle Accessories
Dimensions
Size | 21-1/2 in |
Details
Color | Bronze |
Description
These awning operators are constructed of high pressure diecast zinc and the case and crank come in a bronze-colored baked enamel finish. Each operator features a simple detach clip which allows the operator to disengage from the sash's center hook for quick and easy window release. This awning operator mounts on the bottom window sill of crank out awning windows, and holds the sash open at the user's desired location. These operators replace others whose roto gears may have become worn and stripped, or the spline to which the hand cranks attach. Included with each is the operator, a crank, a sash hook and installation fasteners.
- •Used to replace missing, damaged or worn awning operators
- •21-1/2 inch overall span
- •The case and crank of this operator come in a bronze-colored baked enamel finish. Drive worm and gear are protected with a corrosion-resistant finish that is gray in color
- •Diecast housing and crank, steel link arms and sash bracket
- •Easy to install with the installation instructions, fasteners, and a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 75 Ft 600 Series - Eggplant (PSH3-075-EP)
- A & I PRODUCTS Micro-Rib V-Belt (26.0") 11.5" x3.5" x0.5" (A-260J6)
- STANDLEE PREMIUM PRODUCTS 40LB Orchard Pellet (1375-30101-0-0)
- LANDSCAPERS SELECT LawnLeaf Rake, Steel Tine, 22Tine, Wood Handle, 54 in L Handle (34585)
- PRIME-LINE 171781-R Right Hand Stanley Awning Window Operator (848911)
- PRIME-LINE Diecast, Left Hand RV Window Slant Sill Operator Single Pack (R 7020)
- PRIME-LINE Awning Window Operator, Left Hand, Gray-Colored Enamel Finish Single Pack (H 3839)
- PRIME-LINE 171779-R Pan American Awning Window Operator (848895)
- PRIME-LINE Stanley Awning Operator, Gray, Left Hand, 2-3/16 in. Offset Link Single Pack (H 3673)
- PRIME-LINE Awning Window Operator, Right Hand, Aluminum-Colored Enamel Finish Single Pack (H 3674)
- ANDERSON MARINE Anderson Marine 421-09 421 Series Sealed Oval Stop/Turn/Tail Light - Mounting Bracket (421-09)
- Prime-Line Recreational Vehicle Accessories