Shop All Window Screen Frames
Prime-Line
Aluminum Screen Frame, 3/8 in. x 3/4 in. x 72 in., Bronze Finish
Mfr # MP14055
Zoro # G600934757
product price: $99.75
/pk 20, $4.99/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
Product Information
- Brand Prime-Line
- MFR # MP14055
- Zoro # G600934757
- UPC # 49793540553
- Country of Origin United States
- Category Window Screen Frames
Details
Finish | Bronze |
Description
This window screen frame is used in the construction of new window screens or in the repair of existing window screens. It is made from 0.020 in. thick aluminum, measures 72 in. in length and features a durable finish. Use with Prime-Line square cut plastic corners to create high quality easy to assemble window screens. This frame may also be used in combination with solar screen fabric to create effective sun screens that mount on the outside of your windows to block most of the sun's hot rays from entering your home. Recommended spline sizes: .185 in. for standard fiberglass cloth, 0.165 in. for aluminum screen and 0.155 in. for solar screen and pet screen. For screens over 48 in. in height or width, it is recommended to use spreader bar in combination with spreader bar clips to prevent the screen from bowing in (Prime-Line parts MP14138 and MP7794). For new window screens, use with Prime-Line part MP7722.Used to build or repair window screens Bronze finish Uses 3/8 in. x 3/4 in. screen frame corners Constructed from 0.020 in. thick aluminum 20-pack For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sash Lock, 1-1/2 in. and 1-7/8 in. Hole Centers, Steel, Satin Nickel Single Pack (U 11062)
- NATIONAL GUARD 7" x 22" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT1187X22)
- BARSKA Key Box, Wall Mount, 42 Key Cap. (CB13232)
- SDC SDC Exit Switches & Sensors (CB402-AU)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Bronze 1 Kit (MP8243)
- PRIME-LINE Prime Line PL 14039 0.75 x 0.44 x 94 in. Aluminum Screen Frame; Mill (882001)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 36 in. x 36 in., Aluminum, White 1 Kit (MP8241)
- PRIME-LINE Prime Line PL 7803 36 x 36 in. Screen Frame Kit (875799)
- PRIME-LINE 34x516x94 BRZ Frame (PL 14079)
- PRIME-LINE 34x38x94 WHT Frame (PL 14062)
- MAKE-2-FIT Screen Frame Kit, 3 ft L x 34 in W Dimensions, Aluminum, White, Painted, 10Piece (PL 7812)
- Prime-Line Window Screen Frames