Shop All Barn & Hanging Door Hardware
Prime-Line
ALIGNER SURFACE BIFLD PR
Mfr # 161083
Zoro # G4698678
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Mounting Surface
- Color Silver
- Type Bi-Fold Door
Product Information
- Brand Prime-Line
- MFR # 161083
- Zoro # G4698678
- UPC # 78874160830
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Item | Bi-Fold Door Surface Aligner |
Finish | Zinc |
Mounting | Surface |
Color | Silver |
Type | Bi-Fold Door |
Description
These Prime-Line products Bi-Fold door surface aligners are made of steel and coated with a zinc finish. Their universal design allows for easy mounting to the back of lead doors to keep them tightly closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2268pri8730RH10B4916)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- ILCO 1" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed Alike in Pairs, Satin Chro (ILCO-7165SC2-26D-KA2)
- ILCO Ilco: Key Blanks, A1045 JUNCKUNC (DL H41X) (ILCO-A1045)
- PRIME-LINE 1/4 in. Inside x 1/2 in. x 3/8 in., Plastic Bi-Fold Door Guide Cap, 25PK (N 6789)
- PRIME-LINE HINGE BIFOLD STN NCKL 3"" (164240)
- PRIME-LINE HARDWARE F/36""BIFOLD 2DR (161794)
- PRIME-LINE Roller Assembly, 1-1/4 in. Tandem Wheels, Concave Edge, Steel B.B. (D 1607)
- PRIME-LINE Rollr Pockt Dr Cd2 (N 6531)
- PRIME-LINE Top Pivot Bifold Dr Brkt (164542)
- VESTIL Overhead Door Track Protector, 36" (DSP-36)
- Prime-Line Barn & Hanging Door Hardware