Shop All Cabinet Locks
Prime-Line
9/16 in., Diecast and Steel, Stainless Steel finish, Drawer and Cabine
Mfr # U 9943
Zoro # G600935358
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # U 9943
- Zoro # G600935358
- UPC # 49793099433
- Country of Origin China
- Category Cabinet Locks
Description
This drawer and cabinet lock is constructed of diecast and steel components and it comes in a stainless steel finish. Features a 3/4 in. outside cylinder diameter with a 7/8 in. length that will accommodate up to 9/16 in. thick panels. Can be mounted to metal or wood; door and/or drawer panels. It comes complete with 3 cams, a trim collar, 2 reversible rotation washers, 2 keys and fasteners. This model number is keyed different and it uses Yale Y-11 keyway. Others have used these to replace damaged locks in work truck tool boxes and gumball machines.Used to secure cabinet doors and drawers 3/4 in. outside diameter x 7/8 in. long cylinder. Fits on 9/16 in. maximum panel thickness Stainless steel finish Diecast cylinder with steel cams COMPLEMENTS YOUR BLACK SLIDING PATIO DOOR - This mortise hook style door handle is constructed of black painted diecast materials, making it the perfect choice for your black sliding door Can be mounted to wood or metal door and drawer panels Installation is quick and easy with a few simple tools For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Bright Chrome 24" (24SB26)
- RANDALL 7' x 2 1/2" Wide Flat Aluminum Threshold 1/4" High (6 FT A-70-M)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Chime Sensor (STI-3301)
- MIDWEST FASTENER 3/8" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69464)
- PRIME-LINE Drawer and Cabinet Lock, 7/8 in., Diecast, Stainless Steel, 9/16 in (U 9943KA)
- PRIME-LINE Drawer and Cabinet Lock, Mortise Single Pack (U 10666)
- PRIME-LINE 78 SS DrawCab Lock (U 9943)
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941KA)
- PRIME-LINE Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9947)
- PRIME-LINE Drawer and Cabinet Lock, 1-1/8 in., Diecast, Stainless Steel, 13/16 in (U 9945)
- HD Drawer Lock For Upto 1.13 in. Material - Bright Nickel- 415 (N8705 14A 415)
- Prime-Line Cabinet Locks