Shop All Shelving & Rack Accessories
Prime-Line
7/8-in Brass Die-Cast Drawer and Cabinet Lock
Mfr # U 9944
Zoro # G500922021
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Shelving and Racks Brass
- Size 7/8 in.
Product Information
- Brand Prime-Line
- MFR # U 9944
- Zoro # G500922021
- UPC # 49793099440
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Size | 7/8 in. |
Details
Finish - Shelving and Racks | Brass |
Description
This is a plated diecast housing and steel cam lock. It can be mounted to metal or wood doors or drawers with a maximum 7/8 in. thickness. Lock has a bright brass face.Used on doors and drawers that are 7/8 in. thick Allows you to secure drawer or cabinet Can be special ordered to be keyed the same Durable diecast and steel construction with a bright brass finish INSTALLATION TIP, Although the square drive on the latch has a 9/32 in. opening, it will only accommodate 1/4 in. square spindles Contains 1 lock, 3 cams, 1 trim collar, 1 spur washer, 2 rotation washers, 1 lock nut and 2 keys Body of this lock is 7/8 in. diameter with a face of 7/8 in. diameter For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 72" H (ALE82107)
- PIG PIG Latching Drum Lid, Red (DRM659-RD)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 6"D x 6"H White (9182-W)
- HONEYWELL Security Safe, 0.51 cu ft, 19.2 lb, Digital Keypad, Override Key Lock (5110)
- PRIME-LINE 12Pk Brn Plas Supp Peg (241945)
- PRIME-LINE Shelf Support Peg, Self-Locking, 5 mm., 5/8 in. Clear 4 Pack (U 9393)
- PRIME-LINE FRAME CRNR WHT 5/16"" CD4 (PL7729)
- PRIME-LINE Shelf Support1/4Nicklcd8 (U 10169)
- PRIME-LINE Lock Sldg Door Step-On (U 9877)
- PRIME-LINE SHELF SUPPORT PEG STL (242158)
- STARTECH.COM 10" Vented 1U Rack Shelf, CABSHELFV1U (CABSHELFV1U)
- Prime-Line Shelving & Rack Accessories