Shop All Patio Door Locks
Prime-Line
7/32 in. Square Drive Multi Point Sliding Door Mortise Latch
Mfr # E 2192
Zoro # G111928894
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # E 2192
- Zoro # G111928894
- Country of Origin China
- Category Patio Door Locks
Description
This sliding door multi-point mortise lock is constructed of diecast metal and aluminum components, and it comes with a chrome plated, rounded faceplate. Typically used on sliding patio doors, it features a two-point latching mechanism whose hooks face away from each other at 3-3/4 inch on center. The mounting holes are spaced apart at the distance of 7-13/16 inch on center, and the housing measures 9/16 inch thick. When the hooks are engaged and locked it secures you door better than a single hook lock in just one direction. As a newer product, the style mortise lock has a button in the center of lock. The button needs to be depressed to operate lock. This feature is to prevent you from closing door and breaking each latch hook. When door is closed the button will depress and allow you to lock door. The correct keeper will allow this.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 17/32 in (90 mm) x 1 1/4 in (31 mm) Champagne Bronze Contemporary Cabinet Knob Backplate Abbeydale (BP224543CHBRZ)
- EUCHNER Handle Module, 24VAC, Lever, Silver Alloy (MGB-H-AA1A1-R-100464)
- DEGUARD High Security Rim/Mortise Combo - 1-1/4" - 26D (DMRH-03-26D)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- PRIME-LINE Pocket Door Hardware Kit (N 6997)
- PRIME-LINE Mortise Lock, 3-11/16 in. Mounting Hole, Stainless Steel, Vertical Key Single Pack (E 2185)
- PRIME-LINE White Plastic, Foot Operated, Sliding Door Lock Single Pack (D 1895)
- PRIME-LINE Lock Pocket Door Satin Nickel (N 7239)
- PRIME-LINE Guide Pocket Door Bottom Univ (N 6566)
- PRIME-LINE Gray Plastic Sliding Door Latch Lever with Steel Pin Single Pack (E 2065)
- KWIKSET Kwikset: Square Pocket Door Lock / Passage / Satin Chrom (KWS-93340-26D-SQT)
- Prime-Line Patio Door Hardware