Shop All Window Crank Handles
Prime-Line
5/16 in., Aluminum, Casement Operator Crank Handle
Mfr # H 3531
Zoro # G400935411
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Base Size (In.) 5/16 in.
Product Information
- Brand Prime-Line
- MFR # H 3531
- Zoro # G400935411
- UPC # 49793035318
- Country of Origin China
- Category Window Crank Handles
Dimensions
Base Size (In.) | 5/16 in. |
Details
Finish | Aluminum |
Description
This Prime-Line H 3533 Diecast Awning Casement Window Handle offers excellent torque for easy opening and closing of windows. It fits most awning operators with a 3/8 inch bore spindle. Made of durable diecast construction, the window handle crank comes in a bronze finish. Use a slotted head screwdriver for easy installation. The bore is held firmly in place with the included set screw. The casement window crank handle replacement features a 3/8 inch bore spindle and a 3-1/8 inch reach. For further dimensional information, please see the line drawing.
- •WINDOW CRANK HANDLE REPLACEMENT – This window crank handle offers excellent torque for easy opening and closing of windows
- •VERSATILE – This casement window crank handle fits most awning operators with a 3/8 inch bore spindle
- •STRONG AND DURABLE – Made of durable diecast construction, the crank window handle replacement comes in a bronze finish
- •EASY INSTALLATION – Use a slotted head screwdriver for easy installation of the casement window crank; the bore is held firmly in place with the included set screw
- •DIMENSIONS – The crank window replacement parts feature a 3/8 inch bore spindle and a 3-1/8 inch reach; for further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Rotary Paddle Ss W/Holes Keyed 503 W/Cyl Loose (EMC 4-4373 SS 503)
- EKENA MILLWORK 15 3/4W x 15 3/4H x 3/8T Wood Hobby Boards, Hickory, 6PK (HBW16X16X375BHI)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- BEST Key Blank, BEST Lock, Standard, E Keyway (1A1E1KS208KS800)
- PRIME-LINE CRANK WINDOW3/8""DICSTWHT (17240-2-W)
- PRIME-LINE CRANK WINDOW2-11/16""BRZ (17240-B)
- PRIME-LINE Universal, Driftwood Tee-Crank Casement Window Handle 2 Pack (H 3895)
- PRIME-LINE 2 in. Long Diecast Handle Extension 2 Pack (R 7014)
- PRIME-LINE Pella Wind Crank Handle (H 3956)
- PRIME-LINE Casement Folding Crank Handle, 2-3/4 in. Width, Die Cast Zinc, Bronze Finish Single Pack (H 3960)
- PRIME-LINE Window Handle, 1-3/4 in. Stem, Diecast 2 Pack (R 7226)
- Prime-Line Window Crank Handles