Shop All Shelving & Rack Accessories
Prime-Line
5 lb. 5mm Clear Plastic Shelf Support Pegs 8 Pack
Mfr # U 10147
Zoro # G700935715
product price: $5.19
/pk 8, $0.65/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Shelving and Racks Clear
- Size 5 mm.
Product Information
- Brand Prime-Line
- MFR # U 10147
- Zoro # G700935715
- UPC # 49793101471
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Size | 5 mm. |
Details
Finish - Shelving and Racks | Clear |
Description
This is a Mini style plastic shelf support 5 mm. diameter peg. Often used in stereo and display cabinets by various furniture manufacturers. Each peg has a 5 lb. maximum safe load.
- •Used in bookshelves and cabinets
- •Spoon handle shelf support
- •5 mm. diameter
- •Brown plastic construction
- •Can hold up to 5 lbs. each
- •Easy to install
- •No tools required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Deheader Replacement Blade Gold (D-HEAD-B)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Black, 10 7/8 in L (QUS224BK)
- LEWISBINS Plastic Divider, Black, 15 9/16 in L, Not Applicable W, 4 7/16 in H (DV1750 XL)
- ECONOCO Wood Hanger, Teak, with Pant Clips, PK100 (WH1731CTSC)
- PRIME-LINE Shelf Support Peg 15Lb (U 10163)
- PRIME-LINE Lock Sldg Door Step-On (U 9877)
- PRIME-LINE 1/4 In., Plastic, Clear Locking Shelf Pegs 1728 Pack (R 7316)
- PRIME-LINE Plastic Shelf Hole Plugs, 5mm, White 48 Pack (U 10033)
- PRIME-LINE Bumper, Universal Fit, Wardrobe Door, Edge Mount 2 Pack (D 1702)
- PRIME-LINE SHELF SUPPORT PEG STL (242158)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- Prime-Line Shelving & Rack Accessories