Shop All Sliding Window Rollers & Guides
Prime-Line
4 in. Antique Brass, Stamped Steel Sash Lift Single Pack
Mfr # F 2875
Zoro # G600933200
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Product Information
- Brand Prime-Line
- MFR # F 2875
- Zoro # G600933200
- UPC # 49793228758
- Country of Origin China
- Category Sliding Window Rollers & Guides
Details
Finish | Antique Brass |
Description
These sash lifts are constructed of stamped steel and come in an antique brass-plated finish. They feature 13/16 in. wide bases that rise 1-1/8 in. in height, and the pull features a 2-1/8 in. wide grip area with rounded contours that are gentle on fingers when lifting or closing sash. These pulls have a 1-1/8 in. projection, and the mounting hole centers are spaced apart at 3-3/8 in. from center to center. Sash lifts like these are designed for use on single hung and double hung (vertical sliding) windows. Each package includes; one lift and four matching installation fasteners. These lifts are used by many, and are easy to install.Designed for use on most single and double hung windows Mounting holes are 3-1/4 in. on center 2-1/8 in. hand grip area Stamped steel with an antique brass finish Easy to install Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, Rectangular, Solid Brass, 7" X 1-7/8" X 3/8" Satin Nickel (FP7178U15)
- ZORO SELECT O-Ring, EPDM, Dash 437, 6, 6.525, PK5 (U38869.025.0600)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 TarpRope Hook (N220-582)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (TSW-4M)
- PRIME-LINE Lock Sash Cam Brass (171117)
- PRIME-LINE Prime Line 17390-RB Right Hand Metal Casement Window Operator (658500)
- PRIME-LINE Handle Screen Door 12324 (A 108)
- PRIME-LINE Sliding Window Lock Alum (U 10551)
- PRIME-LINE 3/4 in., Black Plastic, Sliding Window Roller with Stainless Steel Single Pack (G 3174)
- PRIME-LINE Handle Screen Door Black (A 180)
- DELTANA Friction Casement Adjuster Oil Rubbed Bronze 12" (FCA12U10B)
- Prime-Line Sliding Window Rollers & Guides