37 Piece Stubby Screwdriver Kit, 2X Faster, Magnetic 1 Set
Mfr # DD65907
Zoro # G700934695
Key Features
- Finish Blue & Black
Product Information
- Brand Prime-Line
- MFR # DD65907
- Zoro # G700934695
- UPC # 820909659075
- Country of Origin China
- Category Multi-Bit Screwdrivers
Details
Finish | Blue & Black |
Description
Looking to save time driving or removing screws where a power drill is too big for the job? These DoubleDrive ratcheting screwdrivers feature a new gearing design that drives the rotation of the driver as you turn the handle in both directions, instead of only the selected direction, giving you double the speed of a standard ratcheting screwdriver. The DoubleDrive Stubby is a shortened version of the Full Size model that is perfectly suited for tight situations with minimal clearance. Features a magnetic bit holder and ergonomically contoured grip. Accepts standard size hex bits and includes in-handle bit storage system.
Each DoubleDrive screwdriver comes with five of each of these bit tips: Phillip’s, slotted, Pozi, star, square and hex, each of different size, with storage available inside the in-handle storage compartment for five bits. These drivers operate like standard ratcheting screwdrivers, but when you grip the collar with your free hand, the DoubleDrive ratcheting mechanism is engaged, activating a constant drive as you rotate the handle in both directions. Besides the revolutionary new gearing design that allows you to actuate the driver while rotating in both directions, what also propels these drivers to outperform standard screwdrivers is the reduction of hand fatigue, as the need to remove your hand from the handle to reposition it is eliminated.
The patented DoubleDrive technology features the latest evolution in ratcheting screwdriver technology, enabling you to drive fasteners at twice the speed of standard ratcheting screwdrivers, with less work. This allows you to drive and remove more fasteners in half the time. Order yours today and save time and fatigue on future fastening projects.
- •Used to fasten or remove fasteners in half the time or less, where standard hand-held screwdrivers take too long and power drills are too strong
- •Set includes a dual drive ratcheting stubby screwdriver and 36 different style and size bits
- •Handle features an in-handle concealed storage compartment for storage of bits
- •Includes a slip-resistant, ergonomic handle with a contoured rubber grip
- •Reduces hand fatigue by allowing the user to complete fastening and removal of screws in half the time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS2INCH)
- WESTWARD Combination Wrench, Metric, 15mm Size (33M593)
- PROSKIT Heavy-duty Curved Claw Hammer w/FGL (900-179)
- CP Impact Wrench, 1 in Drive, 240 to 2800 N-m Forward/ 3390 N-m Reverse Torque, 52 cfm Air Flow, 22-1/2 (T024585)
- PRIME-LINE 38 Piece Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65905)
- PRIME-LINE One Way Screw Remover and Driver Multi-Bit Tool for #4, #6, #8 and #10 One-way Screws 1 Set (650-7905)
- PRIME-LINE WORKPRO 1299696 41 Piece Ratcheting Screwdriver Set, Chrome Vanadium Steel Single Pack (1299696)
- PRIME-LINE 8-in-1 Precision Screwdriver, 2X Faster, Magnetic 1 Set (DD65901)
- PRIME-LINE 24 Piece Screwdriver Set, Full Size and Precision Drivers 1 Set (DD65910)
- INTERTOOL 31 pcs Ratchet Multi-Bit Screwdriver, Attachable Storage Case (VT08-3374)
- STANLEY Stanley 4in1 Pocket Screwdriver (66-344)
- Prime-Line Screwdrivers and Nutdrivers