Shop All Flag Pole Mounts & Brackets
Prime-Line
3/4 in. White Aluminum Flagpole Bracket Single Pack
Mfr # U 10044
Zoro # G500933546
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 3/4 in
Product Information
- Brand Prime-Line
- MFR # U 10044
- Zoro # G500933546
- UPC # 49793100443
- Country of Origin China
- Category Flag Pole Mounts & Brackets
Dimensions
Size | 3/4 in |
Details
Color | White |
Description
This flag pole holder is constructed of a durable cast aluminum-based material, and it comes in a beautiful, corrosion-resistant, white powder-coated finish. Using only a few simple tools and the fasteners provided with each pole holder, these brackets are easy to install. They accept all 3/4 inch Poles and include a set screw to help hold poles firmly in place. This pole holder projects the poles 30 degrees out from vertical position.
- •Components of this gate latch kit are constructed of solid steel rod and stamped steel materials
- •All components come finished in a corrosion resistant, zinc plated finish
- •Designed for providing increased safety and/or security measures to hinged gates around yards, pools, access ways, driveways, etc.
- •Features a gravity fed locking mechanism and through holes for pad lock usage
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIGA TENTS Gigatent CT 004 Fantasy Palace Play Tent 6 x 4 x 48 Height (CT 004)
- A & I PRODUCTS BLADE-MOWER, XHT, 16-1/4", 5/8 16.25" x2.5" x0.29" (A-B1HV1016)
- STENS Deck Wheel Kit Fits Exmark 116-9981 103-4051 210-169 (210-169)
- HURTLE Electric Scooter (HURES18-M5)
- PRIME-LINE 3/4 in. Zinc-Plated Steel Flagpole Bracket Single Pack (U 9378)
- CHECKERS Spring Mount, Holds Warn Whips Over 8-ft (FS7006U)
- VALLEY FORGE Adjustable Flag Bracket (60754)
- VALLEY FORGE Valley Forge 28219 Flag Mounting Rings (8268443)
- ANNIN FLAGMAKERS 2Pk Spin Flag Fastener (2838)
- TAPCO, TRAFFIC & PARKING CONTROL CO Hydrant/Utility Marker, 5' Long with Port Mount Bracket, Red/White (2673-00005)
- GLOBAL FLAGS UNLIMITED 13 Position Aluminum Ultimate Adj. Bracket Silver (204217)
- Prime-Line Flag Pole Mounts & Brackets