Shop All Patio Door Locks
Prime-Line
2PK DR Latch, 2PK
Mfr # A 127
Zoro # G608324772
product price: $4.19
/pk 2, $2.10/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # A 127
- Zoro # G608324772
- UPC # 49793001276
- Country of Origin China
- Category Patio Door Locks
Description
2 Pack, Screen Door Latch Strike Diecast single point mortise lock with cast mounting bracket door latch The high security bracket section allows the handle mounting screws to anchor through the lock Mounting holes are 538 in on center It features a round face plate that is typically used on vinyl and wood sliding patio doors, with the adjusting screw on the faceplate for easy adjustments with a slotted head screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK ProLok: Pickset 32picks & case (PRL-PKX-32)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 3-in Brush, 94-in. (BNSD23-94)
- SOUTH MAIN HARDWARE Modern Finger Drawer Pull, 3.07" Length (1.26" Hole Center), Oil Rubbed Bronze, 10PK (SH277-OR-10)
- IVES Door Pull Plate, Stainless Steel, 16"L x 6"W, 1.5" Proj. (8302-8 US32D 6X16)
- PRIME-LINE 2PK DR Latch, 2PK (A 127)
- PRIME-LINE Pull Pocket Door Satin Nickel (N 7238)
- PRIME-LINE Chrome Plated Diecast, Sliding Door Keeper Single Pack (E 2040)
- PRIME-LINE Lock Pocket Door Satin Nickel (N 7239)
- PRIME-LINE Sliding Screen Door Handle, for Columbia Sliding Screen Doors (Single Pack) (A 219)
- PRIME-LINE Black, Screen Door Latch and Pull, fits Bay Mills Sliding Screen Doors (Single Pack) (A 220)
- PRIME-LINE Lock Pocket Door Satin Nickel (N 7367)
- Prime-Line Patio Door Hardware