Shop All Cabinet Catches
Prime-Line
27/32 in. Brass-Plated Housing and Plates, Steel Ball Catch and Inner
Mfr # U 9132
Zoro # G700934640
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass Plated
Product Information
- Brand Prime-Line
- MFR # U 9132
- Zoro # G700934640
- UPC # 49793091321
- Country of Origin Taiwan, Province of China
- Category Cabinet Catches
Details
Finish | Brass Plated |
Description
This ball bullet catch and strike is constructed of steel and come in a brass-plated finish. Features a fully adjustable barrel, and it can be installed on the top edge of hinged-swinging doors, or on the vertical edges. Helps keep doors in closed position without the use of a standard turn knob or lever, allowing the door to merely be pulled open without having to twist the wrist. These ball catches are for use with hinged-swinging doors, commonly used on closet doors, pantry doors, kid's room, etc. Easy to install and it is used by many.
- •Spring-loaded ball catch helps keep interior hinged doors in closed position
- •27/32 inch diameter x 1-1/8 inch long barrel
- •Constructed of brass-plated steel housing and plates with steel ball and inner spring
- •Ball catch is fully adjustable
- •Can be mounted on top of doors or on vertical edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Rubberwood (CORW02X06X03DRRW)
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK25 (DUALLY 2.5 25PC BL)
- ZORO SELECT Round Base Magnet, 11 lb. Pull (10E850)
- TRIMLITE 28" x 84" Primed 2-Panel Interior Shaker Slab Door (2470pri8402)
- PRIME-LINE Cabinet Catch, Latch Closure Type, Silver (U 10882)
- PRIME-LINE Cabinet Catch, Latch Closure Type (U 10883)
- PRIME-LINE BRS Ball Bullet Catch (U 9132)
- PRIME-LINE Prime-Line 244691 Satin Nickel Plated Cabinet Door Elbow Catch (5592605)
- MONROE PMP Double Sided Magnetic Catch, Aluminum (4FCV1)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 7.3 lb. (4EVL4)
- Prime-Line Cabinet Catches