Shop All Furniture Glides
Prime-Line
2 in. Round Magic Sliders, Gray Plastic 4 Pack
Mfr # MP75203
Zoro # G600934078
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 2 in. round sliders
- Color Gray
Product Information
- Brand Prime-Line
- MFR # MP75203
- Zoro # G600934078
- UPC # 49793752031
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 2 in. round sliders |
Details
Color | Gray |
Description
Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply slip these Magic Siders furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic and foam padding. The foam rubber will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily or you can remove them from the bottom of your furniture as you see fit. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.Used to move heavy furniture over carpeted areas 2 in. round sliders Reusable design Durable gray plastic with a foam pad 4 per package Made by Magic Sliders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 241Pieces Picture Hanger Kit (AK01R)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27KSTK613)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- KABA ILCORP Volkswa Valet Key Blank (73VB-X9)
- PRIME-LINE Furniture Felt Pad and Bumper Assortment, Self-Adhesive, Brown Pads 8 Pack (MP76840)
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 16 Pack (MP75031)
- PRIME-LINE 7/8 in. Caramel Plastic Swivel Floor Protector Sliders for Chair Feet 8 Pack (MP75756)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 4 in. x 4 in. 8 Pack (MP76740)
- PRIME-LINE 1 in. Round Caramel Plastic Color Self Stick or Screw On, Floor Bumpers 8 Pack (MP75726)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1 in. Diameter 12 Pack (MP76730)
- ZORO SELECT Furniture Glides, Self-Stick, Round, 5", PK4 (10K002)
- Prime-Line Leveling Feet & Pads