Shop All Window Crank Handles
Prime-Line
2 in. Long Diecast Handle Extension 2 Pack
Mfr # R 7014
Zoro # G200935437
product price: $6.59
/pk 2, $3.30/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Base Size (In.) 5/16 in.
Product Information
- Brand Prime-Line
- MFR # R 7014
- Zoro # G200935437
- UPC # 49793070142
- Country of Origin China
- Category Window Crank Handles
Dimensions
Base Size (In.) | 5/16 in. |
Details
Finish | Zinc |
Description
This is a handle extensions for crank-out windows or top vents. It has a 2 inch shank with externally serrated 5/16 inch spline size.
- •Used on crank-out windows and roof vent handles
- •2 inch long shank
- •Used on 5/16 inch spindle
- •Diecast construction
- •2-pack
- •Push-on assembly
- •Easy to install
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 6"W x 6"H x 3/4"P (ROSP060X060X075SDG01)
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In (4JH10)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 26D)
- ZORO APPROVED SUPPLIER Taper Spring, Lo= 0.406 , So= 0.25 , W= 0.014 (G309989614)
- PRIME-LINE CRANK WINDOW3/8""DICSTWHT (17240-2-W)
- PRIME-LINE Maxim Contour Crank Handle, Bronze Single Pack (TH 24028)
- PRIME-LINE Casement Operator Crank Handle, 5/16 in. Bore, Zinc Diecast Construction 2 Pack (MP3532)
- PRIME-LINE Universal, Diecast, White, Folding Crank Handle for Casement Windows Single Pack (H 3962)
- PRIME-LINE CRANK WINDOW2-11/16""BRZ (17240-B)
- PRIME-LINE WINDOW CRANK 3/8"" STONE (173600)
- PRIME-LINE Diecast Pella Window Crank Handle, 3/8 In. Special Deep Spline Socket, White Single Pack (H 3957)
- Prime-Line Window Crank Handles