2-3/8 in. Gray/Black Plastic Round Reusable Furniture Sliders 4 Pack
Mfr # MP75073
Zoro # G200933822
Key Features
- Dia. 2-3/8 in.
- Color Black
Product Information
- Brand Prime-Line
- MFR # MP75073
- Zoro # G200933822
- UPC # 49793750730
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 2-3/8 in. |
Details
Color | Black |
Description
Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply slip these furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic and foam padding. The foam rubber will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily or you can remove them from the bottom of your furniture as you see fit. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.
- •Used to move heavy furniture over carpeted areas
- •2-3/8 inch round sliders
- •Reusable design
- •Durable gray/black plastic with a foam pad
- •4 Per package
- •Easy to use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Woodhills Dorn Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0106)
- ANDOVA TILES ANDOVA TILES Pixie 0.75" x 0.75" Glass Mosaic Wall & Floor Tile (ANDPIX227)
- DELTANA Door Knocker, Victorian Rope Oil Rubbed Bronze (DKR75U10B)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55401B)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1 in. Diameter 12 Pack (MP76730)
- PRIME-LINE 1-11/16 in. Round Adhesive Tan Hard Plastic Slider 4 Pack (MP75141)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pad Assortment, 1/4 in. Thick 36 Pack (MP76750)
- PRIME-LINE 1 in. Round Caramel Plastic Color Self Stick or Screw On, Floor Bumpers 8 Pack (MP75726)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 4 in. x 4 in. 8 Pack (MP76740)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, Triple Layer Pads, 4 in. x 4 in. 36 Pack (MP76710)
- RUBY FURNITURE SLIDERS 8PK (16681-12)
- Prime-Line Leveling Feet & Pads