2-3/4 in., Steel, Bronze, Flip-Action Door Lock
Mfr # U 10321
Zoro # G800933772
Key Features
- Finish Bronze
- Door Leaf Height 2-3/4 in.
Product Information
- Brand Prime-Line
- MFR # U 10321
- Zoro # G800933772
- UPC # 49793103215
- Country of Origin Taiwan, Province of China
- Category Swing Clear Hinges
Dimensions
Door Leaf Height | 2-3/4 in. |
Details
Finish | Bronze |
Description
Add an additional privacy lock to your interior doors with this flip action door lock. The hinged portion of the reversible lock flips over the door to lock, and it can be used for right or left-handed swing-in doors. An anti-lock out screw is included for child safe mode, preventing the lock from engaging on its own, for additional child safety measures. This lock should be installed high on the door. Installation is quick and easy, and the flip action door lock fastens to the door jamb with two screws. It’s a surface mount installation with no mortising required. Made of classic bronze, this door lock is strong and durable, sure to last the test of time.
- •STEEL PRIVACY LOCK – Add an additional privacy lock to your interior doors with this flip action door lock. The hinged portion of the lock flips over the door to lock.
- •REVERSIBLE DOOR LOCK – This reversible door lock can be used on right or left-handed swing-in doors.
- •CHILD SAFE MODE – An anti-lock out screw is included for child safe mode, preventing the lock from engaging on its own. This lock should be installed high on the door.
- •EASY INSTALLATION – Installation is quick and easy, and the flip action door lock fastens to the door jamb with two screws. Surface mount, no mortising required.
- •DURABLE, STRONG CONSTRUCTION – Made of bronze, this door lock is strong and durable, sure to last the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Bolt 8501US7 (8501US7)
- MONROE PMP Folding Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0303)
- ARMSTRONG WORLD INDUSTRIES Georgian Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK (1753B)
- DELTA CYCLE CORP Dbl Hook Utility Holder (UH3002)
- PRIME-LINE Flip Door Lock, 1-3/8 in. x 2-3/4 in., Steel, Satin Nickel, Privacy (U 10319)
- J.W. WINCO J.W. Winco Hinge - Nylon Plastic 2.56 x 2.56 Inches (6388030)
- Prime-Line Swing Clear Hinges