2-1/8 in. Round Adhesive Tan Hard Plastic Slider 4 Pack
Mfr # MP75221
Zoro # G700933995
Key Features
- Dia. 2-1/8 in.
- Color Beige
Product Information
- Brand Prime-Line
- MFR # MP75221
- Zoro # G700933995
- UPC # 49793752215
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 2-1/8 in. |
Details
Color | Beige |
Description
Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply slip these Everbilt furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic and foam padding. The foam rubber will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.
- •Used to move heavy furniture over carpeted areas
- •2-1/8 inch round adhesive backed sliders
- •Self adhesive to attach to the furniture
- •Durable hard plastic with a foam pad in tan
- •4 per package
- •Easy to use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Corner Guard, 1-1/2" W, 120" H, White (VA20010F949N)
- KIPP Spring Plunger Heavy Spring Force D=M06 L=14, Stainless Steel, Comp: Ball Stainless Steel (K0310.206)
- SUGATSUNE Pull Handle, 3 In. H, Satin, Threaded Holes (SWP-630/S)
- SIMPLEX Stop Plate Kit, Simplex, Left Hand (20177400001)
- PRIME-LINE 1 in. Round Caramel Plastic Color Self Stick or Screw On, Floor Bumpers 8 Pack (MP75726)
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 4 Pack (MP75021)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 2 in. Diameter 8 Pack (MP76715)
- PRIME-LINE Furniture Sliders 3-1/2 in. Round Reusable Foam Cushion w/Felt Beige 16 Pack (MP75011)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1-1/2 in. x 1-1/2 24 Pack (MP76720)
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 16 Pack (MP75031)
- SHEPHERD HARDWARE Anti-Skid Pad Blk 3/4 in.L (3601)
- Prime-Line Furniture Glides