Shop All Furniture Glides
Prime-Line
2-1/2 in. x 2 in. x 2 in. Triangle Magic Sliders, Black and Gray
Mfr # MP75523
Zoro # G800934199
product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 2-1/2 in. x 2 in. x 2 in triangular sliders
- Color Black
Product Information
- Brand Prime-Line
- MFR # MP75523
- Zoro # G800934199
- UPC # 49793855237
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 2-1/2 in. x 2 in. x 2 in triangular sliders |
Details
Color | Black |
Description
Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply slip these Magic Sliders furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic and foam padding. The foam rubber will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily or you can remove them from the bottom of your furniture as you see fit. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.Used to move heavy furniture over carpeted areas 2-1/2 in. x 2 in. x 2 in triangular sliders Reusable design Durable black/ gray plastic with a foam pad 4 per package Made by Magic Sliders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Classroom Intruder Mortise Lockbody Only, Satin Chrome (ML2072 LL 626)
- KWIKSET ENTRY KNB/SNGL DEDBLT SN (96900-424)
- C.E. SMITH Carpet Roll - 18 in. x 50 Lin Yards, Box (11349-2)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Nickel (SPBDB478U15)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1-1/2 in. x 1-1/2 24 Pack (MP76720)
- PRIME-LINE 2-1/8 in. Round Adhesive Tan Hard Plastic Slider 4 Pack (MP75221)
- PRIME-LINE 3-1/2 in. and 7 in. Beige Plastic Reusable Sliders for Soft Floors 8 Pack (MP75050)
- PRIME-LINE 1-1/8 - 1-1/4 in. Grip Tip Round Magic Sliders, Black Plastic 4 Pack (MP75093)
- PRIME-LINE Reusable Furniture Movers Beige Plastic 8 Pack (MP75046)
- PRIME-LINE 15/16 in. Square Sliders, Black and Gray Plastic 8 Pack (MP75308)
- PROSOURCE Glide Furniture 3/4In 20Mm 8Pc (FE-50111-PS)
- Prime-Line Furniture Glides