2-1/2 in. Square Adhesive Tan Hard Plastic Slider 4 Pack
Mfr # MP75341
Zoro # G100934134
Key Features
- Dia. 2-1/2 in.
- Color Beige
Product Information
- Brand Prime-Line
- MFR # MP75341
- Zoro # G100934134
- UPC # 49793753410
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 2-1/2 in. |
Details
Color | Beige |
Description
Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply slip these furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic and foam padding. The foam rubber will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.
- •Used to move heavy furniture over carpeted areas
- •2-1/2 inch square adhesive backed sliders
- •Self adhesive to attach to the furniture
- •Durable hard plastic with a foam pad in tan
- •4 per package
- •Easy to use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Balance Top Sash Guide (60-957W)
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 15 x 15 In (3000)
- SOSS 5/8" W x 2-3/4" H Satin Chrome Concealed Hinge (208US26DPB)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (3070pri8401RH26D4916)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1-1/2 in. x 1-1/2 24 Pack (MP76720)
- PRIME-LINE 1-3/4 in. Square Sliders, Black and Gray Plastic 4 Pack (MP75323)
- PRIME-LINE 3-1/2 in. and 7 in. Beige Plastic Reusable Sliders for Soft Floors 8 Pack (MP75050)
- PRIME-LINE 3/4 in. Round Magic Sliders with Screws, Black Plastic 8 Pack (MP75708)
- PRIME-LINE 1 in. Round Caramel Plastic Color Self Stick or Screw On, Floor Bumpers 8 Pack (MP75726)
- PRIME-LINE 2-1/8 in. Round Adhesive Tan Hard Plastic Slider 4 Pack (MP75221)
- SHEPHERD HARDWARE Glide Furn 4Pk 7/8In Nickel (9449)
- Prime-Line Leveling Feet & Pads