2-1/2 In. Satin Nickel Door Knob Rosette 2 Pack
Mfr # E 2542
Zoro # G100933618
Key Features
- Finish Satin Nickel
Product Information
- Brand Prime-Line
- MFR # E 2542
- Zoro # G100933618
- UPC # 49793125422
- Country of Origin China
- Category Rosettes
Details
Finish | Satin Nickel |
Description
These vintage style door knob rosettes are constructed of stamped steel and come in a satin nickel finish. This type of rosette is designed for indoor use only, and it is used with other vintage style hardware by Prime-Line Products and other classic hardware manufacturers. These rosettes feature an inside diameter of 1/16 inch, and outside diameter of 2-1/2 inch and have a 2 inch mounting hole center spacing. Note: If attempting to use these rosettes on doors with large, pre-drilled knob holes, the fasteners of these rosettes require a solid surface to mount to. The large 2-1/8 inch (approximate size) pre-bored holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Installation tip #1: Products like Fix-It-All® and Bondo Body Filler® have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing. Installation tip #2: Apply a small amount of Loctite ThreadLocker 271® to the set screw threads in the event they are loosening – Loctite® purchased separately.
- •This pair of door knob rosettes are used with vintage style door knobs mounted on square spindles
- •Constructed from durable stamped steel with a satin nickel finish
- •Perfect for replacing old style or antique rosettes
- •Features a 11/16 inside diameter x 2-1/2 inch outside diameter with 2 inch mounting holes on center that are 1/8 inch (Includes sheet metal, flat head, Phillips #8 x 3/4 inch)
- •NOTE - Please refer to the line art for dimensions and compare with your needs before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 630)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 x M101B x 690)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1347AF)
- DON-JO Rubber Stop for Kick Down Door Holders (1468)
- PRIME-LINE DOOR KNOB ROSETTE 3""PB (E2296)
- PRIME-LINE 2-1/2 in. Bright Brass Plated Rosettes (2 pack) (E 2541)
- PRIME-LINE DOOR KNOB RSETTS2-1/2""SN (E 2542)
- PRIME-LINE KNOB ROSET 2.25"" CHR (E 2439)
- BALDWIN ESTATE Dummy Pair Rosettes Unlacquered Brass (5048.031.FD)
- DON-JO 3-1/2" Scar Plate with 2-1/8" Hole and Through Bolt Knotches (SP1353)
- BALDWIN ESTATE Passage Pair Rosettes Venetian Bronze (5006.112)
- Prime-Line Door Lock Accessories