2-1/2 in. Backset, Entrance Mortise Lockset, Wrought Solid Brass Single Pack
Mfr # SE 26000
Zoro # G700921022
Key Features
- Finish Brass
- Case Size 2-3/8 in.
Product Information
- Brand Prime-Line
- MFR # SE 26000
- Zoro # G700921022
- UPC # 18418260008
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Case Size | 2-3/8 in. |
Details
Finish | Brass |
Description
These heavy-duty entrance mortise locksets are constructed of various materials and come in a polished brass finish. They are designed for use on exterior entry doors, engineered to match the vintage hardware used on the interior doors, without jeopardizing the security of your home. For use on entry doors ranging from 1-3/8 inch to 1-3/4 inch thick, and with the Segal keyway lock cylinders you can enjoy the beauty of yesterday’s vintage hardware with the strength of modern day security hardware. The knobs of these locksets are constructed of diecast and reinforced steel components, and they are finished off with a beautiful wrought, solid, polished brass finish. The solid brass interior trim plate is smaller in size to the exterior trim plate, and it includes a rocker switch to engage the exterior knob function. A gray plastic dust box is also included for installation beneath the strike plate. This lockset features a split spindle knob system designed to prevent breaching of hardware from the exterior side of the door. The spindle half with the female threading and cross pin inserts from the exterior, while the spindle half with the male threading inserts from the interior side of the door. The knobs fasten to the spindle pieces with the set screws found on each knob shaft. Although the handing's of these locksets are reversible (instructions included), there are matching locksets available with opposite handed latches ready for installation.
- •This LEFT-HANDED lockset can be used on entry doors of 1-3/8 inch to 1-3/4 inch thick to match interior vintage style hardware
- •2-1/2 inch backset, 1-1/16 inch x 7-5/8 inch faceplate, 9/16 inch latch projection, 1 inch deadbolt projection, 2-1/4 diameter knobs
- •Steel reinforced knobs include a wrought solid brass finish, solid brass trim plates and faceplate, steel strike with Zamak case
- •Plated and polished brass finish
- •5-1/4 inch tall and 3-3/8 inch width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve PVRUSRSR492 Privacy Rust (PV.RUS.RSR.492)
- HARDWARE RESOURCES 20" Wx2-1/2"Dx3/16"H Countertop Support (CTOPSUP20)
- MSI Xl Prescott Akadia 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0136)
- ZORO SELECT Spiral Wound Metal Gasket, CR, 3in, 5-3/8in (SWCR00-0300-P1-G-WE-OA)
- PRIME-LINE Prime-Line® Victorian Style Keyed Mortise Glass Knob Lock Set Classic Bronze Finish, E 2497 (E 2497)
- PRIME-LINE Entry Door Mortise Lockset, 2-1/2 in. Backset, Single Cylinder, Satin Finish Single Pack (SE 27600)
- PRIME-LINE Steel, Satin Nickel, Interior Door Lock (E 2330)
- DESIGN HARDWARE Grade 2, Single Cylinder Schlage C keyway, 26D Satin Chrome (DH-D2-S-26D)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (MR01N)
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Silver (Knob) - SC1 - LARGER-RH (KML234-SS-SC1-RH)
- Prime-Line Keyed Entry Door Knobs