15/16 in. Square Sliders, Black and Gray Plastic 8 Pack
Mfr # MP75308
Zoro # G700933940
Key Features
- Dia. 15/16 in. square sliders
- Color Black
Product Information
- Brand Prime-Line
- MFR # MP75308
- Zoro # G700933940
- UPC # 49793753083
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 15/16 in. square sliders |
Details
Color | Black |
Description
Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply slip these furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic and foam padding. The foam rubber will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily or you can remove them from the bottom of your furniture as you see fit. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.
- •Used to move heavy furniture over carpeted areas
- •15/16 inch square sliders
- •Reusable design
- •Durable black/gray plastic with a foam pad
- •8 per package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Mountain Bluestone Splitface Ledger Panel 6 In. X 24 In. Natural Sandstone Wall Tile, 6PK (ZOR-PNL-0002)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Accessory for 448 series (448-BSKT-3C)
- PRIME-LINE Two Piece Adjustable Door Strike, Chrome Plated Single Pack (U 10278)
- LUCKY LINE Slide Bolt Spring Snap, L 2 1/2 In (4FCG6)
- PRIME-LINE 7/8 in. Caramel Plastic Swivel Floor Protector Sliders for Chair Feet 8 Pack (MP75756)
- PRIME-LINE 2-1/8 in. Round Adhesive Tan Hard Plastic Slider 4 Pack (MP75221)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, Triple Layer Pads, 4 in. x 4 in. 36 Pack (MP76710)
- PRIME-LINE 1 in. Round Caramel Plastic Color Self Stick or Screw On, Floor Bumpers 8 Pack (MP75726)
- PRIME-LINE 1-11/16 in. Round Adhesive Tan Hard Plastic Slider 4 Pack (MP75141)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 4 in. x 4 in. 8 Pack (MP76740)
- S & W MANUFACTURING Glide-Rite, 303SS, EL Base, M10, 61mm, 102mm (SMG06-EL)
- Prime-Line Furniture Glides