15 in. Window Block and Tackle Sash Balance Single Pack
Mfr # FA 1410
Zoro # G300921477
Key Features
- Length 15 in.
- Finish Mill Finish
Product Information
- Brand Prime-Line
- MFR # FA 1410
- Zoro # G300921477
- UPC # 49793350084
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 15 in. |
Details
Finish | Mill Finish |
Description
This non-tilt block and tackle channel balance is constructed of a mill-finished steel U-frame housing. The internal working components include a spring, cord and pulley system, but the plastic top and bottom guide shoes must be selected separately as they are not included with the balance itself. These window counter balances are used to counter-weight the moving sash on single and double hung vinyl windows. If your windows (sashes), are having problems staying up when opened, it may be that your sash balances or hardware needs to be replaced. The sash balances hold the weight of the window pane, over time, the springs can wear out or fail. Replace your sash balance for a smoother operation of your window and allow fresh air to enter your home with a window that stays open.
- •Can be used on most single or double hung windows
- •Heat treated high tension steel spring
- •Will offset the weight of a window between 4 and 6 pounds
- •5/8 inch aluminum channel housing
- •Compare old guide ends and note their dimensions to order the new guide ends
- •Must select the top and bottom guide ends that are sold separately
- •Prime-Line part H 3740 riveting tool can be ordered separately for installation of guide ends
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 72" H, Yellow/Yello (CL1386NYT)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 200 lb. (HT-02-1616A)
- VESTIL Extruded Rubber Fender Bumper, 18 x 6 x 6 (M-6-18)
- VESTIL Lift Master Fork Truck Boom (LM-EBT-4-36)
- PRIME-LINE 18 in. Window Block and Tackle Sash Balance Single Pack (FA 1740)
- PRIME-LINE 16 in. Window Block and Tackle Sash Balance Single Pack (FA 1540)
- PRIME-LINE 29 in. Window Block and Tackle Sash Balance Single Pack (FA 2820)
- PRIME-LINE 19 in. Window Block and Tackle Sash Balance Single Pack (FA 1820)
- PRIME-LINE SWAGER TOOL 1/16-1/8"" (GD52215)
- PRIME-LINE 28 in. Window Block and Tackle Sash Balance Single Pack (FA 2740)
- ERICKSON 3/4"X10Ft 600 lb Mini Ratchet w/ CapLocks (31405)
- Prime-Line Ratchet Tie Downs