13 in. Window Block and Tackle Sash Balance Single Pack
Mfr # FA 1220
Zoro # G500921420
Key Features
- Length 13 in.
- Finish Mill Finish
Product Information
- Brand Prime-Line
- MFR # FA 1220
- Zoro # G500921420
- UPC # 49793350015
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 13 in. |
Details
Finish | Mill Finish |
Description
This non-tilt block and tackle channel balance is constructed of a mill-finished steel U-frame housing. The internal working components include a spring, cord and pulley system, but the plastic top and bottom guide shoes must be selected separately as they are not included with the balance itself. These window counter balances are used to counter-weight the moving sash on single and double hung vinyl windows. If your windows (sashes), are having problems staying up when opened, it may be that your sash balances or hardware needs to be replaced. The sash balances hold the weight of the window pane, over time, the springs can wear out or fail. Replace your sash balance for a smoother operation of your window and allow fresh air to enter your home with a window that stays open.
- •Can be used on most single or double hung windows
- •Heat treated high tension steel spring
- •Will offset the weight of a window between 6 lbs. and 9 pounds
- •5/8 inch aluminum channel housing
- •Compare old guide ends and note their dimensions to order the new guide ends
- •Must select the top and bottom guide ends that are sold separately
- •Prime-Line part H 3740 riveting tool can be ordered separately for installation of guide ends
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver/Black (SSF03)
- VESTIL Step Polyethylene Nestable 2 Step Yellow with Hand & Back Rails Port (SPN-2-YL-HR-BR-PO)
- MAGLINER Black Handle Grip (301270)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb (GH-3048-8PHKBKPL)
- PRIME-LINE 13 in. Window Block and Tackle Sash Balance Single Pack (FA 1210)
- PRIME-LINE 33 in. Window Block and Tackle Sash Balance Single Pack (FA 3210)
- PRIME-LINE 29 in. Window Block and Tackle Sash Balance Single Pack (FA 2820)
- PRIME-LINE 20 in. Window Block and Tackle Sash Balance Single Pack (FA 1910)
- PRIME-LINE 20 in. Window Block and Tackle Sash Balance Single Pack (FA 1940)
- PRIME-LINE 36 in. Window Block and Tackle Sash Balance Single Pack (FA 3520)
- US CARGO CONTROL 4" x 20' Yellow Ratchet Strap w/ Wire Hooks (8520WH-Y)
- Prime-Line Ratchet Tie Downs