Shop All Pipe Wrenches
Prime-Line
12 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack
Mfr # RP77372
Zoro # G900934440
original price:
$20.99
25% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 12 in.,
Product Information
- Brand Prime-Line
- MFR # RP77372
- Zoro # G900934440
- UPC # 18418002585
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Size | 12 in., |
Details
Color | Red |
Description
Multi purpose heavy duty pipe wrench. Solid cast iron construction. For pipes up to 2-1/8 in. in diameter. Wrench is 12 in. in length.Used on pipes up to 2-1/8 in. in diameter Used to loosen or tighten pipe and fittings Heavy-duty and durable design Cast iron head and rubber aluminum body Rubber coated handle for secure grip Easy to use Made to last
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- WILTON Lead Screw-Vise (5712511)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/8, 3 (52-320)
- POWERBUILT 3/8" Drive 1/8" Hex Socket Bit (940143)
- PRIME-LINE Aluminum Pipe Wrench, 12 in. Single Pack (RP77382)
- PRIME-LINE Internal Pipe Wrench, Steel, 1/2 in. Single Pack (RP77362)
- PRIME-LINE Internal Pipe Wrench, Steel, 3/4 in. Single Pack (RP77363)
- PRIME-LINE 3/8 in., 1/2 in. and 3/4 in. Internal Pipe Wrench Set Single Pack (RP77360)
- PRIME-LINE 10 in. Pipe Wrench, Cast Iron Head with Aluminum Rubber Coated Handle Single Pack (RP77381)
- PRIME-LINE 14 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77373)
- PERFORMANCE TOOL PIPE WRENCH 14""X2"" ORG (W1133-14B)
- Prime-Line Wrenches