Shop All Furniture Glides
Prime-Line
1 in. Round Caramel Plastic Color Self Stick or Screw On, Floor Bumpers 8 Pack
Mfr # MP75726
Zoro # G700934268
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 1 in.
- Color Caramel
Product Information
- Brand Prime-Line
- MFR # MP75726
- Zoro # G700934268
- UPC # 49793757265
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 1 in. |
Details
Color | Caramel |
Description
Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply slip these SlipStick furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic and foam padding. The foam rubber will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.Used to move heavy furniture over carpeted areas 1 in. round, self adhesive sliders Self adhesive or screw on design Durable caramel plastic 8 per package Made by SlipStick
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 1-1/8" Standard Mortise Cylinder with Cloverleaf Cam and 6 Pin L4 Keyway Satin Chrome (CR1000118A01626L4)
- HARDWARE RESOURCES Rear Mounting Bracket with 10 mm Plastic Dowels for Soft-close Ball Bearing Slides (303FUSFT6)
- RAYMOND Compression Spring, Medium Duty, PK6 (020068000)
- ZORO SELECT Screen Door Snap Arm, Steel, 1-/5/8 In (1RBW4)
- PRIME-LINE 3/4 in. Round Magic Sliders with Screws, Black Plastic 8 Pack (MP75708)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, Triple Layer Pads, 4 in. x 4 in. 36 Pack (MP76710)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 2 in. Diameter 8 Pack (MP76715)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1-1/2 in. x 1-1/2 24 Pack (MP76720)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1 in. Diameter 12 Pack (MP76730)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 4 in. x 4 in. 8 Pack (MP76740)
- BENCHPRO Chair Glide for Immobile Application, PK5 (G)
- Prime-Line Leveling Feet & Pads