Shop All Furniture Glides
Prime-Line
1 in. Gray/Black Plastic Round Self-Stick Permanent Furniture Pads 8 Pack
Mfr # MP75108
Zoro # G400933981
product price: $5.29
/pk 8, $0.66/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 1 in.
- Color Black
Product Information
- Brand Prime-Line
- MFR # MP75108
- Zoro # G400933981
- UPC # 49793751089
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 1 in. |
Details
Color | Black |
Description
Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply slip these Scotch furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic and foam padding. The foam rubber will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.Used to move heavy furniture over carpeted areas 1 in. round, self adhesive sliders Self adhesive design Durable gray/ black plastic with a foam pad 8 per package Made by Scotch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Hook, Length 1 1/2 In, PK20 (1WBK9)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 2" - 1/8" T - #150 (BULK-FG-4143)
- ZORO SELECT Grommet, SBR, 2, 5/16 ID, 1/2 Dia, Pk20 (3MPU1)
- ALARM CONTROLS Single Maglock, 10-1/2 in. Lock Body L (1200LB)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 2 in. Diameter 8 Pack (MP76715)
- PRIME-LINE 1 in. Round Caramel Plastic Color Self Stick or Screw On, Floor Bumpers 8 Pack (MP75726)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, Triple Layer Pads, 4 in. x 4 in. 36 Pack (MP76710)
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 4 Pack (MP75021)
- PRIME-LINE 1-3/4 in. Square Sliders, Black and Gray Plastic 4 Pack (MP75323)
- PRIME-LINE 3/4 in. Round Magic Sliders with Screws, Black Plastic 8 Pack (MP75708)
- ZORO SELECT Furniture Glides, Self-Stick, Rect, 9", PK4 (10G207)
- Prime-Line Leveling Feet & Pads