Shop All Furniture Glides
Prime-Line
1 in. and 1-3/4 in. Adhesive Round Beige Plastic Sliders for Table 20 Pack
Mfr # MP75290
Zoro # G400933967
product price: $7.15
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 1 in. and 1-3/4 in. round adhesive backed sliders
- Color Beige
Product Information
- Brand Prime-Line
- MFR # MP75290
- Zoro # G400933967
- UPC # 49793752901
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 1 in. and 1-3/4 in. round adhesive backed sliders |
Details
Color | Beige |
Description
Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply slip these furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic and foam padding. The foam rubber will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily or you can remove them from the bottom of your furniture as you see fit. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.Used to move heavy furniture over carpeted areas 1 in. and 1-3/4 in. round adhesive backed sliders Self adhesive to attach to the furniture Durable hard plastic with a foam pad in beige 20 per package Made by Everbilt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Mortise Lock (CRCN8802FL 626)
- CAMPBELL CHAIN & FITTINGS CABLE 3/16""7X19 CLRVNYL (7000697)
- OEM OEM: REF: 2009-2017 Infiniti / 4-Button Prox Smart Key / PN: 285E3-1CA7A / KR55WK49622 (RSK-INF006)
- KWIKSET Downtown Matte Black Zinc Single Cylinder Smart Key Deadbolt (92580-022)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 4 in. x 4 in. 8 Pack (MP76740)
- PRIME-LINE 1 in. Round Caramel Plastic Color Self Stick or Screw On, Floor Bumpers 8 Pack (MP75726)
- PRIME-LINE 1-3/4 in. Square Sliders, Black and Gray Plastic 4 Pack (MP75323)
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 4 Pack (MP75021)
- PRIME-LINE 1-1/8 - 1-1/4 in. Grip Tip Round Magic Sliders, Black Plastic 4 Pack (MP75093)
- PRIME-LINE 7/8 in. Caramel Plastic Swivel Floor Protector Sliders for Chair Feet 8 Pack (MP75756)
- PROJEX CHAIR GLIDE NYLN 7/8in. D (P0134)
- Prime-Line Furniture Glides