Shop All Adjustable Wrenches
Prime-Line
1 in. - 3 in. Adjustable Plumbers Slip Nut Wrench Single Pack
Mfr # RP77321
Zoro # G800934151
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Drive Size 1 to 3 in.
Product Information
- Brand Prime-Line
- MFR # RP77321
- Zoro # G800934151
- UPC # 18418002417
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Drive Size | 1 to 3 in. |
Details
Finish | Zinc Plated |
Description
This Adjustable Plumbers Slip Nut Wrench by Rapid Repair is constructed of diecast materials and comes in a zinc-plated, corrosion-resistant finish. This jaws of this wrench can be locked at a set measurement via a large wing nut, and it fits various size nuts, for drain connections and various other uses, ranging in size from 1-inch, up to 3-inches. Use to tighten or loosen plumbing nuts during the installation or removal of plumbing parts. One tool can be used on a variety of different plumbing applications.Constructed of stamped steel material Wrench comes in a corrosion resistant, zinc plated finish Designed for use with large plastic nuts, to include other drain and plumbing connections Features large gripping jaws and other fittings Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Easy to use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 HSS Tin Coated 4 Flute Plug Tap (T/A54839TN)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 2-1/4" Dia., Plastic (GNH4-HEX5SA----)
- AVEN Tweezers, Ez Pick, Pattern 2A-Sa, Black (18049EZ)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #37 (44307)
- PRIME-LINE WORKPRO Adjustable Wrench Set, Chrome Vanadium Steel Construction (W003205)
- TOLSEN 3Pc Adjustable Wrench Set Drop Forged Steel, Chrome Finish (15007)
- WESTWARD Adj. Wrench, 15", 1-11/32" Cap., Black (1NYB5)
- BETA Self-adjusting oil filter wrench with 3 arms, for right and left hand tightening (014930077)
- BAHCO Bahco Adj. Wrench, 8", 1-1/8" Cap., Black (BAH9071RUS)
- PROTO Adjustable Wrench, 18-1/8" Overall Length (J718A)
- CHANNELLOCK 8SWCB 8" Adj Wrench (8SWCB)
- Prime-Line Adjustable Wrenches