1-1/8 in., Steel Ball Bearing, Tandem Roller Assembly
Mfr # D 1791
Zoro # G000935330
Key Features
- Finish Yellow Zinc
Product Information
- Brand Prime-Line
- MFR # D 1791
- Zoro # G000935330
- UPC # 49793017918
- Country of Origin China
- Category Sliding Door Rollers
Details
Finish | Yellow Zinc |
Description
Replace or repair broken or missing sliding door rollers with the Prime-Line D 1791 Sliding Door Wheels Assembly. This adjustable tandem patio door rollers replacement is used by Milgard as well as a variety of other manufacturers. Primarily used on vinyl patio doors. Made of stamped steel housing with concave steel ball bearing rollers in a golden finish, these patio door replacement wheels are strong, durable, and built to last. The housing of the sliding door rollers replacement is 3/4 inch wide and 1 inch tall. A Phillips head screwdriver is required for installation of this roller assembly sliding door. Please refer to the line art drawing and compare with your original item before purchasing.
- •SLIDING DOOR ASSEMBLY – Replace or repair broken or missing sliding door rollers with this adjustable tandem roller assembly
- •PATIO DOOR ROLLERS – This door roller assembly is used by Milgard as well as a variety of other manufacturers; primarily used on vinyl patio doors
- •STRONG AND DURABLE – Made of stamped steel housing with concave steel ball bearing rollers in a golden finish, these sliding door rollers are strong, durable, and built to last
- •DIMENSIONS – The housing of the patio door replacement rollers is 3/4 inch wide and 1 inch tall with a 1/4-20 threaded mounting hole on the back end
- •NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE MONITOR SWITCH KIT SPDT (91-0897-01)
- IVES Door Stop, 4"L x 1"W, 2"Proj. (FS452-4 US26D)
- REV-A-SHELF Rev-A-Shelf Steel WallDoor Mount Spice Rack Organizer (5365-10-FOG)
- MSI Silver 16 in. X 24 in. Tumbled Travertine Paver Tile (ZOR-LSC-0129)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Sliding Door Roller Assembly Single Pack (D 1686)
- PRIME-LINE 1-1/4 in. Steel, Sliding Door Tandem Roller Assembly with F-Tab Single Pack (D 1845)
- PRIME-LINE 1-1/4 in. Steel, C-Tab Ball Bearing Roller Assembly Single Pack (D 1526)
- PRIME-LINE Door Rollers, 1-1/4 in., Precision Wheels, Stainless Steel Ball Bearings 2 Pack (D 2034)
- PRIME-LINE Roller Steel 1.25 131973 (131973)
- PRIME-LINE 16497 Twin Wheel- Pocket Door Roller, 2PK (623850)
- PRIME-LINE ROLLER NYLON 1.5""131897 (131897)
- Prime-Line Sliding Door Rollers