1-1/4 in. Steel Bed Frame Rail Clamp 2 Pack
Mfr # U 9006
Zoro # G100921615
Key Features
- Bed Size 1-1/4 in.
- Finish Zinc Plated
Product Information
- Brand Prime-Line
- MFR # U 9006
- Zoro # G100921615
- UPC # 49793090065
- Country of Origin China
- Category Bed Frames
Dimensions
Bed Size | 1-1/4 in. |
Details
Finish | Zinc Plated |
Description
This bed frame rail clamp is constructed of heavy gauge steel and comes in a zinc plated finish. This bed frame clamp features a 1 inch wide body and fits on 1-1/4 inch wide x 1-1/4 inch tall frame material. Each of the 2 clamps within this package include a locking bolt for easy locking and adjustment. These clamps are used to hold bed frame meeting rails together, and they can be held secure by snugging with a wrench or pair of pliers with slightly more torque than hand tight. These bed frame clamps are easy to install and they are used by many to replace missing or worn clamps. Tip: Compare your bed frame dimensions to those illustrated prior to purchasing.
- •Used to hold steel bed frame meeting rails together
- •Fits 1-1/4 inch x 1-1/4 inch bed frame material
- •Zinc plated finish
- •Heavy gauge steel construction
- •Includes screw bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- KETCHAM 14" x 20" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (160BV)
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- LORELL Replacement Chair Tips, Gray, 1/8", PK16 (LLR49323)
- PRIME-LINE Bed Frame Rail Clamp with 1 in. Frame, Small 2 Pack (U 9005)
- BESTAR Pur Queen Murphy Bed and 2 Storage Units (115W) in rustic brown (26883-000009)
- BAXTON STUDIO Avery Modern Dark Grey Queen Size Headboard (134-7269)
- FLASH FURNITURE Headboard, Twin Size, Gray Vinyl (HG-HB1705-T-GY-GG)
- FLASH FURNITURE Cambridge Headboard, Queen, Gray Fabric (HG-HB1708-Q-DG-GG)
- BAXTON STUDIO Ainge Button-Tufted Beige Storage King-Size Bed with 2-drawer (114-6089)
- BAXTON STUDIO Alinia Grey Upholstered Walnut Wood King Size Platform Bed (146-8169)
- Prime-Line Beds and Mattresses