Shop All Lubricants
Prime Guard
Prime Guard
Mfr # SL10
Zoro # G311130998
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 oz
- Specific Gravity 0.64
- Container Type Aerosol Can
- Net Weight 10 oz
- Flash Point -50 Degrees F
Product Information
- Brand Prime Guard
- MFR # SL10
- Zoro # G311130998
- UPC # 840530129051
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 10 oz |
Details
Specific Gravity | 0.64 |
Container Type | Aerosol Can |
Net Weight | 10 oz |
Flash Point | -50 Degrees F |
Standards | OSHA 29 CFR 1910.1200 |
Color | Clear |
Item | Silicone Lubricant |
Features | Disassembles with hand tools |
Additive Included | Thermal Protection |
Product Form | Liquid |
Product Type | Lubricant |
Thickener Type | Silicone |
Maximum Operating Temperature | 122 Degrees F |
VOC Content Weight | 606 g/L |
Odor | Very Slight |
Flammability | Flammable |
Description
Silicone Lubricant, Product Type Lubricant, Container Type Aerosol Can, Container Size 10 oz, Thickener Type Silicone, Standards OSHA 29 CFR 1910.1200, Color Clear, Product Form Liquid, Additives Included Thermal Protection, Features Disassembles with hand tools, Flammability Flammable, Flash Point -50 Degrees F, Maximum Operating Temperature 122 Degrees F, Net Weight 10 oz, Odor Very Slight, Specific Gravity 0.64
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- BOSTON GEAR HelicalGear, 6DP, 14.5PA, 24Teeth, LH, KWY (H624L)
- BRENNAN INDUSTRIES 20 JIC Cap (0304-C-20)
- DAYTON Motor, 5 HP, 184T, 208-230V AC, ODP, 1725 rpm (45YU16)
- PRIME GUARD 14 Oz. Cartridge Multi-Purpose Lithium Grease (PRIMGL14)
- PRIME GUARD LubriMatic 16 Oz. Can Multi-Purpose Lithium Grease (11316)
- MOLYKOTE Multipurpose Grease, Cartridge, 14.1 oz (4116796)
- GRACO 8 Oz Throat Seal Packing Seal Lube (245427)
- BLASTER Graphite Dry Film Lubricant, Aerosol, 5.5 Oz. (8-GS)
- BOESHIELD Boeshield 372080 1 oz T9 Lubricant Drip (372080)
- SUPER LUBE 1 pt. PTFE Oil, 150 ISO Viscosity, Synthetic (51025)
- Prime Guard Penetrants and Lubricants