Shop All Tool Sharpeners
Prime Edge
Knife Sharpening System, Dry, HP 1/6
Mfr # HE1-110V1P60HZ
Zoro # G1153896
product price: $2,093.99
/ea
Free Shipping & Returns
$2,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Motor HP 1/6
- Application Sharpening
- Grinding Wheel Dia. (In.) 3
- Standards CE, USDA
Product Information
- Brand Prime Edge
- MFR # HE1-110V1P60HZ
- Zoro # G1153896
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Grinding Wheel Dia. (In.) | 3 |
Overall Width (In.) | 8 |
Overall Height (In.) | 16 |
Overall Depth (In.) | 8 |
Width (In.) | 3/4 |
Wheel Dia. | 3 in |
Overall Depth | 12 in |
Overall Width | 13 in |
Overall Height | 7.5 in |
Description
Knife Sharpening Machine, Voltage 110 V, Horsepower 1/6, Phase Single, Overall Depth 12 in, Overall Height 7.5 in, Overall Width 13 in, Max. Speed 600 RPM, Grit 100, 220, Includes (4) 3 in Wheels: (2) 100 Grit / (2) 220 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage 004 (666-4)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (54DM03, 422W24)
- HOWMET AEROSPACE Air Riveter, General, 3889 lb. (202)
- MILESCRAFT Signpro Wood Carving Sign Making Template Kit for Routers (1212)
- PRIME EDGE Knife Sharpening System, Wet, HP 1 (HE2-110V1P60HZ)
- FELCO 903 Diamond Coated Sharpener (13903)
- SMITHS Smiths SK2 Deluxe Sharpening Kit (357373)
- DMT Whetstone Coarse w Wooden Box 8" (W8C)
- LANSKY SHARPENERS Deluxe Turn Box Sharpener, LCD5D (LANLCD5D)
- SMITHS Rechargeable Knife & Tool Sharpener W/Tool Bag (50969)
- SANDVIK Cutting Head Other Metalworking Tools & Consumable (570-DVUNR-40-16)
- Prime Edge Tool Sharpeners