Shop All Bench Grinder Accessories
Prime Edge
Knife Maintance Tool, Table Mounted, 7 In
Mfr # HES-2
Zoro # G2018116
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Length Knives
- Construction Table Mounted, Stainless Steel
- Height (In.) 7
- Includes USDA Approval
- Face Width (In.) 7
Product Information
- Brand Prime Edge
- MFR # HES-2
- Zoro # G2018116
- Country of Origin France
- Category Bench Grinder Accessories
Dimensions
Height (In.) | 7 |
Face Width (In.) | 7 |
Overall Length | 5 3/4 in |
Overall Height | 7-3/8 in |
Overall Width | 1.12 in |
Details
Item | Knife Sharpener |
For Use With | Any Length Knives |
Construction | Table Mounted, Stainless Steel |
Includes | USDA Approval |
Function | Straightens and Restores Knifes Edge Between Full Sharpening |
Features | Aligns Both Sides of the Blade Simultaneously;Compact and Open Design Reduces Surface Area;Straightens and Prolongs Life of Knife Edge;Wide Knife Entrance Easily Guides Blade to the Four Alignment Rods |
Standards | USDA |
Description
Knife Sharpener, Overall Height 7.37 in, Overall Width 1.12 in, Includes USDA Approval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING T20 Tamper Proof Xl (TPXL20)
- S.E. TOOLS Extended Length 1/4 Flex Driver (46-19)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 4MT Mount Size, Steel (JK-13 MT-4)
- PRIME EDGE Knife Maintance Tool, Table Mounted, 12 In (HES-3)
- PRIME EDGE Knife Maintance Tool, Hand Held, SS (HPE-1)
- PRIME EDGE Knife Maintance Tool, Hand Held, Ceramic (HPE-2)
- JET Bench Grinder Stand, 20inLx33inW, Metal (578173)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- WESTWARD Eyeshield, plain and Magnify (TTALES001G)
- DAYTON Eye Shield Kit, Bench Grinder, Replacement (5PZP2)
- Prime Edge Grinders & Accessories