Shop All Toys & Games
Primary Concepts
Word Formation Sand Tray, 15in x 8in
Mfr # 3003
Zoro # G5628778
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material wood, sand
- Recommended Age 3-7 Years
- Recommended Grade PK-2
Product Information
- Brand Primary Concepts
- MFR # 3003
- Zoro # G5628778
- UPC # 858987005620
- Country of Origin China
- Category Toys & Games
Details
Color | Brown |
Material | wood, sand |
Recommended Age | 3-7 Years |
Recommended Grade | PK-2 |
Description
The perfect size for lots of sensory practice with tracing words as well as a creative space for setting up creative playtime dioramas! Letters stand out clearly in the smooth blue laminate bottom of the 15" x 8" tray. Includes wooden lid and crystalline silica-free fine-grain Safe Sand®.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FADELESS Bulletin Board Art Paper, Brown, 48" x 12ft, PK4 (0057028)
- ZORO SELECT 36" x 24" Open Poly Bags, 2 mil, Clear, PK 250 (5DHA7)
- SHPILMASTER Wooden Sensory Bear Shaped Learning Wall Mounted Toddler Board For Playroom, and Doctors' Office (QI004594)
- ZORO SELECT Shipping Box, 14x14x10 in (55NM55)
- PRIMARY CONCEPTS Letter Tile Organizer, PK2 (7400)
- TOMY FARM TOY SET ASSRTD 10PC (37657)
- LEARNING ADVANTAGE Learning Advantage Number Skittles (Math Bowling) Set (26300)
- LEARNING ADVANTAGE Reflective Geo-Mirror (7706)
- INTEX Intex 58859EP Float-Cup Holder - 60 x 39 in. (816654)
- USAOPOLY CLUE - Brooklyn Nine-Nine (CL051-654)
- MODEL POWER Model Power MDP4372 N Scale Double Straight Tunnel (MDP4372)
- Primary Concepts Toys & Games