Shop All Bathroom Sink Faucets
Price Pfister
Dual Handle Bathroom Faucet, Chrome
Mfr # 2019900A
Zoro # G9027127
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Finish Chrome
- Flow Rate 1.2 gpm
- Number of Handles 2
Product Information
- Brand Price Pfister
- MFR # 2019900A
- Zoro # G9027127
- Country of Origin Germany
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Finish | Chrome |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Bathroom Faucet |
Description
Bathrm Faucet,Eurosmart,8 In.,2-Hndl,Chrome
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7710201)
- ZURN Tailpiece Kit, Lead-Free, Female Npt (1-TPKXL)
- SMITH-COOPER 1/8" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385010080)
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640)
- PRICE PFISTER Dual Handle Bathroom Faucet, Chrome (2021700A)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In, Chrome plated (W4D-GN2AE35-317AB)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (759-BL-DST)
- KOHLER Sculpted Touchless Lavatory Faucet With (13460-CP)
- SPEAKMAN Manual 4.02" Mount, 3 Hole Centerset Faucet, Polished Chrome (SB-1711-E)
- DELTA Single Handle Bathroom Faucet (553LF)
- DELTA Single Handle Bathroom Faucet (559HA-BL-DST)
- Price Pfister Bathroom Sink Faucets