Shop All Air Guns
Prevost
OSHA Blow Gun 20" Nozzle 1/4" FNPT
Mfr # 27202 MB20OSHA
Zoro # G6174878
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Polyamide
- Overall Length 525 mm
- Air Inlet 1/4 in NPT Female
- Color Blue
- Max. dBA 81
Product Information
Dimensions
Overall Length | 525 mm |
Air Gun Inlet Size | 1/4" (F)NPT |
Overall Width | 347 mm |
Air Inlet Size | 1/4 in |
Details
Body Material | Polyamide |
Air Inlet | 1/4 in NPT Female |
Color | Blue |
Max. dBA | 81 |
Standards | OSHA |
Air Consumption | 5.5 scfm |
Item | OSHA Blow Gun 20" Nozzle 1/4" FNPT |
Sound Level | 81 dB |
Air Inlet Type | NPT |
Maximum Inlet Pressure | 145 psi |
Air Inlet Gender | Female |
Description
OSHA Blow Gun 20 In. Nozzle 1/4 In. FNPT, Sound Level 81 dB, Body Material Polyamide, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 5/8"x3/8" (11228)
- STANLEY Stanley Sortmaster„¢ Junior Nuts And Bolts Organizer, 14-3/4" x 11-1/2" x 2-5/8 (STST14022)
- DIABLO 1-1/4 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood, 10PK (DOU125JBW10)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 24 Pieces 8 mm to 19 mm , Chrome (89024)
- PREVOST Brass Heavy Duty Industrial Spray Nozzle (PL JET)
- PREVOST Blowgun, Prevost, OSHA Compliant, 1/4" NPT (27 202 OSHA)
- PREVOST Blow Gun, 20" Nozzle, 1/4" FNPT (27202 MB20)
- PREVOST 13 BENT TIP METAL NOZZLE BLOWGUN (PRV27202MB13)
- PREVOST Blow Gun, 20" Nozzle, 1/4" FNPT, Overall Length: 305mm (27202 MS20)
- PREVOST Non-Scratch Blow Gun, Flow Limiter (27202 PREBP3)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA3)
- Prevost Air Guns