Prestone

Antifreeze Coolant, 55 gal., 50/50


product price: $634.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Red, Yellow
  • Size 55 gal
  • Application Long-lasting, premium inhibitors provide up to 600,000 mi/12,000 hr protection against temperature extremes, rust, corrosion, scale, and premature water pump failure. Intended for use with any OAT formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines. OAT formula
  • Type Pre Diluted
  • For Use With Caterpillar, Cummins, Detroit Diesel, Link Belt, Thero King
See all product information

Product Information

Dimensions

Size 55 gal
Size/Net Weight 555 lb
Container Size 55 gal

Description

Antifreeze Coolant, Coolant Type NF-OAT, Series Command Heavy Duty Nitrite Free Extended Life, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Red, Yellow, Lifetime Rating 15,000 hr, Mileage Rating 750,000 mi, Freezing Point -34 Degrees F, Boiling Point 327 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.