Shop All Anti-Freeze & Coolants
Prestone
Antifreeze Coolant, 1 gal., 50/50
Mfr # AFC10100
Zoro # G6282459
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Green, Purple
- Size 1 gal
- Application Designed to help protect heavy-duty engines and cooling systems in normal to severe duty cycles and extreme hot or cold temperatures, and to eliminate the initial SCA (supplemental coolant additive) precharge on new vehicles and recharged systems. Compatible with conventional heavy-duty coolants and all filter technologies. SCA formula
- Type Pre Diluted
- For Use With Caterpillar, Cummins, Detroit Diesel, Link Belt, Thermo King
Product Information
- Brand Prestone
- MFR # AFC10100
- Zoro # G6282459
- UPC # 797496877697
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Size/Net Weight | 1 gal |
Container Size | 1 gal |
Description
Antifreeze Coolant, Coolant Type NOAT, Series Command Heavy Duty Extended Service Interval, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Clear, Green, Purple, Lifetime Rating 12,000 hr, Mileage Rating 600,000 mi, Freezing Point 8 Degrees F, Boiling Point 387 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP IsoBlast GB SX-94 General Purpose Cleaner/Degreaser, 13 oz Aerosol Spray Can, Solvent Based, 12 Pack (912701)
- LENCO 12V Replacement Actuator - 102 XD Series (15060-001)
- WIX FILTERS Air Filter W/Fin, 42234 (42234)
- ACDELCO Sensor Asm-Mass Airflow, 12671624 (12671624)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AF2000)
- PRESTONE Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, OAT, Ethylene Glycol, Yellow (AF2100)
- PRESTONE 50/50 Antifreeze/Coolant 1 gal (AF5200)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AF3200)
- PRESTONE Antifreeze Coolant, Ready-to-Use, 55 gal. (AF3355)
- PRESTONE Antifreeze Coolant, Red, 1 gal., Jug (AFC13100)
- MILES LUBRICANTS Universal Gold Antifreeze, 55 gal., Drum (M002000511)
- Prestone Anti-Freeze & Coolants